60W 2-Light Medium E-26 Base Incandescent Bath Vanity in Oil Rubbed Bronze
Corona 60W 2-Light Medium E-26 Base Incandescent Bath Vanity in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Primary Materials: Glass
- Safety Rated for Damp Locations
- Bulb Included: No
Specifications
- ADA Compliant:
- No
- Collection:
- Corona
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in