3-Light Medium E-26 Base Pendant in Textured White
Essentials 3-Light Medium E-26 Base Pendant in Textured White
Frequently Purchased Together
Product Details
- Easy installation instructions and template enclosed for convenient setup
- Includes hardware for easy installation
Specifications
- Collection:
- Essentials
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Color Temperature:
- 2700
- Diameter:
- 15 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Marble
- Height:
- 24 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Lumens:
- 3450
- Material:
- Iron, Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W