60W 3-Light Medium E-26 Incandescent Chandelier in Black with Satin Nickel
Haven 60W 3-Light Medium E-26 Incandescent Chandelier in Black with Satin Nickel
Frequently Purchased Together
Product Details
- Primary Materials: Steel
- Safety Rated for Dry Locations
- Bulb Included: No
Documents
Specifications
- Collection:
- Haven
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18-1/2 in