60W 4-Light Candelabra E-12 Incandescent Chandelier in Bronze Fusion
Helix 60W 4-Light Candelabra E-12 Incandescent Chandelier in Bronze Fusion
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Primary Materials: Steel
- Safety Rated for Dry Locations
- Bulb Included: No
Documents
Specifications
- Cable or Wire Type:
- Romex
- Collection:
- Helix
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Fusion
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Green Seal Certified:
- No
- Height:
- 14-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 840
- Magnetic:
- No
- Material:
- Steel
- Number of Lights:
- 4
- Number of Pieces:
- 1 Piece
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in
- Wire Gauge (AWG):
- 12 ga