14 in. 60W 3-Light Candelabra E-12 Ceiling Mount Pendant in Anthracite and Polished Nickel
Orbit 14 in. 60W 3-Light Candelabra E-12 Ceiling Mount Pendant in Anthracite and Polished Nickel
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Orbit
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Anthracite/Polished Nickel
- Diameter:
- 12 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W