60W 3-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze
Seafarer 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Primary Materials: Steel, Glass
- Safety Rated for Damp Locations
- Bulb Included: Yes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Seafarer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lumens:
- 1800
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Weight:
- 5.72 lb
- Width:
- 24-1/4 in