L Size Synthetic Leather Gloves in Black
L Size Synthetic Leather Gloves in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The MB100 features a black synthetic leather palm and fingers with a black hook and loop adjustable closure for a personal fit
- It has a black fabric back with white Max logo which makes this glove a stylish option
- Multi-Task gloves will give you the grip, durability and protection you need for anything your boss can throw at you
- Comfortable, durable, launderable, breathable, and light-weight
- Star fabric to maximize comfort, breathability and fit
- High dexterity
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Level 2, ANSI Level 3
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Airport, Automotive, Automotive Assembly, Carpentry, Construction, Farming, Landscaping, Stamping, Warehousing
- Length:
- 11-1/50 in
- Material:
- Synthetic Leather
- Reusable:
- Yes