XL Size Leather Glove
XL Size Leather Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Beige, Brown
- Glove Size:
- XL
- Glove Type:
- Driver
- Length:
- 10 in
- Material:
- Leather
- Reusable:
- Yes
- Thickness:
- 1.5 mm