12 in. Plastic and Steel Taping Knife
12 in. Plastic and Steel Taping Knife
Frequently Purchased Together
Product Details
- Flexible blue steel blade
- Lightweight plastic handle molded into blade to prevent it from moving or becoming loose
Specifications
- Application:
- Scraping, Smoothing
- Blade Width (in):
- 12 in
- Color Finish Name:
- Blue
- Handle Material:
- Plastic
- Material:
- Plastic, Steel
- Tool Type:
- Taping Knife
- Width:
- 12 in