6 x 24 in. Plastic Handle for 6-1/2 in. Mini Paint Rollers

You last purchased this on
 
Merit Pro

6 x 24 in. Plastic Handle for 6-1/2 in. Mini Paint Rollers

This product requires certification to purchase.
You last purchased this on
 
Merit Pro

6 x 24 in. Plastic Handle for 6-1/2 in. Mini Paint Rollers

  • Fast #
  • Part #MHM005624
  • Item #7728997
  • Manufacturer Part #HM005624
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 165mm (6½") Handle fits all 165mm (6½") mini applicators
  • Durable threaded handles
  • One steel wire frame for use with mini rollers
  • Requires Certification

Specifications

Application:
Residential
Handle Material:
Plastic
Handle Type:
Threaded
Length:
24 in
Material:
Steel, Wire
Product Type:
Paint Roller Handle
Size:
6 in x 24 in
Width:
6 in