20 in. Manual Balancing Damper Galvanized Steel
MBD Series 20 in. Manual Balancing Damper Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial
- Coating:
- Galvanized
- Collection:
- MBD Series
- Color Finish Name:
- Mill
- Damper Type:
- Manual Balancing Dampers
- Diameter:
- 20 in
- Gauge (metal):
- 18 ga
- Height:
- 10 in
- Material:
- Steel
- Temperature Range:
- Up to 200 Deg F
- Vent Duct Shape:
- Round