4 in. x 4 in. x 4 in. 30 ga Galvanized Steel Bull Nose Wye
4 in. x 4 in. x 4 in. 30 ga Galvanized Steel Bull Nose Wye
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653
- Coating:
- Galvanized
- Diameter - Inside 1:
- 4 in
- Diameter - Inside 2:
- 4 in
- Diameter - Inside 3:
- 4 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Vent Duct Shape:
- Round