48 x 27-1/2 x 37 in. 19500 BTU 3.21 cu. ft. 6-Burner Dual Fuel Simmer Freestanding Range in Stainless Steel

You last purchased this on
 
Miele

M Touch 48 x 27-1/2 x 37 in. 19500 BTU 3.21 cu. ft. 6-Burner Dual Fuel Simmer Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miele

M Touch 48 x 27-1/2 x 37 in. 19500 BTU 3.21 cu. ft. 6-Burner Dual Fuel Simmer Freestanding Range in Stainless Steel

  • Fast #
  • Part #MHR19553GDFGR
  • Item #9733884
  • Manufacturer Part #11791690
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plenty of space for cooking
  • Speed oven for a maximum variety of uses
  • Network-enabled Wi-Fi appliance
  • Precise cooking temperature
  • Perfect baking and roasting results
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
50
Automatic Shut-Off:
Yes
BTU:
19500
Burner Type:
Simmer
Capacity:
3.21 cu ft
Collection:
M Touch
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
27-1/2 in
ETL Listed:
No
Fuel Type:
Natural Gas
Height:
37 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Halogen
MBH:
19.5
Material:
Stainless Steel
Number of Burners:
6
Power Source:
Dual Fuel
Self Clean:
Yes
Size:
48 in x 37 in x 26-1/2 in
Smart Home Enabled:
No
UL Listed:
No
Volts:
208/240V
Weight:
588 lb
Width:
48 in