10 in. Aluminum Pipe Wrench

You last purchased this on
 
Milwaukee®

10 in. Aluminum Pipe Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

10 in. Aluminum Pipe Wrench

  • Fast #
  • Part #M48227210
  • Item #7505821
  • Manufacturer Part #48-22-7210
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Ergonomic Handle Form Designed for Maximum Comfort, Won't Dig into the Palm
  • Dual Coil Springs For Maximum Durability and Tool Life
  • Overbite Jaw Largest Gripping Surface and have capacity of 1-1/2 in
  • Requires Certification

Documents


Specifications

Application:
Fastening
Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
5-1/10 in
Handle Material:
Aluminum
Handle Type:
Ergonomic
Height:
1-3/4 in
Length:
10 in
Material:
Aluminum
Maximum Capacity:
1-1/2 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
1-1/2 in
Tool Type:
Pipe Wrench
Type:
M48227210
Weight:
1.5 lb
Width:
15-1/2 in