24 x 3 in. Pipe Wrench

You last purchased this on
 
Milwaukee®

24 x 3 in. Pipe Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

24 x 3 in. Pipe Wrench

  • Fast #
  • Part #M48227124
  • Item #7785025
  • Manufacturer Part #48-22-7124
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual coil springs for maximum durability and tool life
  • Limited Lifetime Warranty
  • Overbite Jaw allows for largest gripping surface
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
29-1/50 in
Length:
24 in
Material:
Steel
Maximum Capacity:
4-3/4 in
Number of Pieces:
1 Piece
Pipe Capacity:
3 in
Weight:
10.3 lb
Width:
4-3/4 in