3/4 in. IPS Press Jaw

You last purchased this on
 
Milwaukee®

M12™ Force Logic™ 3/4 in. IPS Press Jaw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ Force Logic™ 3/4 in. IPS Press Jaw

  • Fast #
  • Part #M49162451B
  • Item #8097638
  • Manufacturer Part #49-16-2451B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for M12™ Force Logic™ press tool
  • Compatible with Viega® MegaPress®
  • Iron pipe size (IPS) steel press connections
  • Connect Black iron, stainless steel & more
  • In-line design for unrivaled access
  • Requires Certification

Specifications

ASTM:
ASTM F-1807
Application:
Cutting
Battery Type:
Lithium-ion
Brand Model Compatibility:
M12™ Force Logic™
Collection:
M12™ Force Logic™
Cutting Capacity:
3/4 in
Height:
1-2/5 in
Indoor Outdoor:
Indoor/Outdoor
Jaw Capacity (in):
3/4 in
Length:
5-7/8 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Reusable:
Yes
Tool Type:
Press Jaw
UL Listed:
No
Weight:
3.39 lb
Width:
3-7/10 in