Cordless 18V Lithium-ion String Trimmer Kit
M18 Fuel™ Quik-Lok™ Cordless 18V Lithium-ion String Trimmer Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Trigger variable speed
- 0-4900 / 0-6200 RPM
- Easy load trimmer head
- Part of the M18 Fuel™ Quik-Lok™ attachment system
- Redlink Plus™ intelligence: Optimizes performance, provides overload protection preventing damage to tool and battery during heavy applications, compatible across the M18™ system
- 0.080 in / 0.095 in line diameter
Specifications
- AMP:
- 9
- Application:
- Cutting
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM™
- Collection:
- M18 Fuel™ Quik-Lok™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Height:
- 11-1/4 in
- Length:
- 74 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- String Trimmer
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 9.85 lb
- Width:
- 13 in