1 in. Bronze Solder Check Valve
1509 1 in. Bronze Solder Check Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Coated element protects against corrosion
- Extended body option for insulated vessels
- Automatic temperature and pressure relief valves
- Rated @ 210° F maximum
- Meets HUD/FHA requirements
- Cast bronze body, stainless steel spring
- Made in the USA
- Element length: 1 1/2"
- ASME capacity certified to 500,000 BTU/hr
- CRN registered in all Canadian provinces and territories
Specifications
- ASTM:
- ASTM B-16, ASTM B-453, ASTM B-584, ASTM B-62
- Application:
- Steam Working Pressure
- Collection:
- 1509
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Brass, Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.27 lb
- Width:
- 1 in