3 in. Cast Iron Lug EPDM Lever Handle Butterfly Valve
ML Series 3 in. Cast Iron Lug EPDM Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Double dead end
- 8 bolt holes
- EPDM liner
- Options can be combined, please consult factory
- Non-shock
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25%) of lead by weight
- ABS approved product (2 in. -24 in.)
- Bubble-tight shut-off
- 2 in. – 12 in. rated 200 psi, 14 in. – 48 in. rated 150 psi
- Actuation, memory stop, stem extension, chain wheel
Specifications
- API:
- API 609
- ASME:
- ASME B16.1, ASME B16.47, ASME B16.5
- ASTM:
- ASTM A-126 Class B, ASTM A-536
- Clean Bagged:
- No
- Collection:
- ML Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 11-13/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 1-81/100 in
- MSS:
- MSS SP-67 Type 1
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Stem:
- Extension
- Valve Type:
- Butterfly Valve
- Weight:
- 11.9 lb
- Width:
- 6 in