11-1/2 in. 100W Wall Mount Medium Outdoor Light in Black
Harrison™ 11-1/2 in. 100W Wall Mount Medium Outdoor Light in Black
Frequently Purchased Together
Product Details
- Black
- Clear Beveled glass
- The Great Outdoors® Harrison™ wall mount
- Fixture is dimmable
- Dimensions: 6-1/4" W x 11-1/2" H x 8" Ext
- Requires 1 medium base bulb, up to 100W
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Harrison™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 11-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-1/4 in