12-1/4 in. Medium E-26 Base Wall Sconce in Aspen Bronze

You last purchased this on
 
Minka

KIRKHAM 12-1/4 in. Medium E-26 Base Wall Sconce in Aspen Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka

KIRKHAM 12-1/4 in. Medium E-26 Base Wall Sconce in Aspen Bronze

  • Fast #
  • Part #M8102A138
  • Item #4510835
  • Manufacturer Part #8102-A138
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aspen Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Aspen Bronze™
  • Metal shade glass
  • The Great Outdoors® Kirkham™ wall mount
  • IDA-approved
  • Dimensions: 11" W x 6-1/2" H x 12-1/4" Ext
  • Requires 1 medium base bulb, up to 60W
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
KIRKHAM
Color Finish Category:
Bronze Tones
Color Finish Name:
Aspen Bronze™
Depth:
12-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Metal Shade
Height:
6-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
Watts:
60 W
Width:
11 in