16" FLUSHI MOUNT
16" FLUSHI MOUNT
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses (3) 60-Watt medium base bulbs
- Tidy, tasteful, traditional. The Minka-Lavery Flush mount features a smooth, round Etched Opal glass shade trimmed in tiered metal.
- Etched opal glass shade creates a diffused effect when illuminated
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Liberty Gold
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 7 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- Type:
- M6368249
- UL Listed:
- No
- Watts:
- 60 W
- Weight:
- 8.38 lb
- Width:
- 16 in