7-1/2 in. 100W 2-Light Bath Light in Lathan Bronze with Etched Box Pleat Glass Shade
1730 Series 7-1/2 in. 100W 2-Light Bath Light in Lathan Bronze with Etched Box Pleat Glass Shade
Product Details
- Lathan Bronze™
- Etched White box pleat
- Minka Lavery® 1730 Series
- ETL listed - damp location
- Reversible
- Dimensions: 14-3/4" W x 7-1/2" H x 7-3/4" L
- Requires two 100W medium base bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- 1730 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lathan Bronze™
- Depth:
- 7-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Box Pleat
- Height:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 14-3/4 in