20 " FLUSH MOUNT

You last purchased this on
 
Minka Lavery

20 " FLUSH MOUNT

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

20 " FLUSH MOUNT

  • Fast #
  • Part #M6369281
  • Item #7489365
  • Manufacturer Part #6369-281
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Uses (5) 60-Watt medium base bulbs
  • Tidy, tasteful, traditional. The Minka-Lavery Flush mount features a smooth, round Etched Opal glass shade trimmed in tiered metal.
  • Etched opal glass shade creates a diffused effect when illuminated
  • Compatible with standard wall dimmer
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Harvard Court Bronze
Diameter:
20 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
7 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
20 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
5
Power Source:
Electric
Type:
M6369281
UL Listed:
No
Watts:
60 W
Weight:
12.04 lb
Width:
20 in