Tank Lid in Biscuit

You last purchased this on
 
Mirabelle®

Key West Tank Lid in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Key West Tank Lid in Biscuit

  • Fast #
  • Part #SHKW241LIDBS
  • Item #7053256
  • Manufacturer Part #SHKW241LIDBS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Key West
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
IAPMO Listed -:
No
MA Approved -:
No
Product Type:
Tank Lid
WaterSense Labeled:
No