6 in. LED Globe Fixture in Brushed Nickel

You last purchased this on
 
Miseno

6 in. LED Globe Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miseno

6 in. LED Globe Fixture in Brushed Nickel

  • Fast #
  • Part #FLCLGLOBE6LEDBN
  • Item #10075655
  • Manufacturer Part #J0204-LED
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
4000
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Etched White
Green Product:
Yes, Energy Star
Height:
7 in
Installation Type:
Flush Mount
Length:
6 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
650
Material:
Steel, Glass
Number of Lights:
1
Type:
FLCLGLOBE6LEDBN
Volts:
120V
Watts:
9 W
Width:
6 in