9 in. 100W 1-Light Medium E-26 Pendant in White with Polished Nickel
Andel 9 in. 100W 1-Light Medium E-26 Pendant in White with Polished Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Andel
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Polished Nickel
- Diameter:
- 9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 67-3/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- No
- WaterSense Labeled:
- No
- Watts:
- 100 W