Single Handle Pressure Balancing Valve Trim in Polished Chrome
Bella Single Handle Pressure Balancing Valve Trim in Polished Chrome
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Bella
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Style:
- Transitional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No