Tank Lid in White - For MNO240C2
Profile™ Tank Lid in White - For MNO240C2
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 40
- Capacity:
- 10 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 26-3/4 in
- Height:
- 53-1/8 in
- Interior Light:
- Yes
- MA Approved -:
- No
- Power Source:
- Electric
- Self Clean:
- Yes
- Type:
- MNO240C2LIDBWH
- UL Listed:
- Yes
- Volts:
- 240V
- WaterSense Labeled:
- No
- Watts:
- 4300 W
- Weight:
- 284 lb
- Width:
- 29-3/4 in