16-1/8 in. 75W 3-Light Incandescent Flush Mount Ceiling Fixture in Brushed Nickel
Twiston 16-1/8 in. 75W 3-Light Incandescent Flush Mount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- 1 year Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Twiston
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 16 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 5-1/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lights Included:
- No
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 5.98 lb
- Width:
- 16-1/8 in