1.5 Ton - Multi-Position - Coil - Galvanized
intelli-HEAT™ 1.5 Ton - Multi-Position - Coil - Galvanized
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Economic balance point: Allows the customer to choose the outdoor ambient temperature to switch from heat pump to furnace
- Capacity balance point: Allows the customer to determine the length of time (24 to 29 minutes) the heat pump will attempt to heat the space before switching to furnace (as an auxiliary heat source)
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Auto restart function: Auto-recovery after power failure (must be activated on controller mode #1 set to 2)
- Emergency mode: The system will operate in furnace mode when in error
Documents
Specifications
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 22400 Btu/h
- CFM:
- 525 ft3/min
- Coating:
- Galvanized
- Coil Type:
- A
- Collection:
- intelli-HEAT™
- Configuration:
- Multi-Position
- Depth:
- 21-3/10 in
- EER2:
- 12.0
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Height:
- 26-2/5 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Material:
- Aluminum, Copper, Steel
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 17.5
- SEER2:
- 16.5
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Weight:
- 50.7 lb
- Width:
- 17-1/2 in