7-5/8 in. Universal Elbow Line Set Cover
Line-Hide 7-5/8 in. Universal Elbow Line Set Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Weather resistant, UV stabilized PVC with UV inhibitors for outdoor service in all weather conditions
- Can be painted with house paints to match exterior decors
- Protects drain lines and wiring
- Parts Warranty: 1 Year
Specifications
- Collection:
- Line-Hide
- Color Finish Name:
- Ivory
- Depth:
- 7-63/100 in
- Fitting Size 1:
- 4-3/16 in
- Fitting Size 2:
- 4-3/16 in
- Fitting Sizes:
- 4-3/16 in
- Height:
- 2-15/16 in
- Length:
- 7-5/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -4
- Product Type:
- Line Set Cover
- UL Listed:
- Yes
- Width:
- 4-19/100 in