1.5 Ton R-410A Air Conditioner Condenser
M Series 1.5 Ton R-410A Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- BTU:
- 15000
- BTU Cooling Rating:
- 15000 Btu/h
- Collection:
- M Series
- Depth:
- 9-1/8 in
- ETL Listed:
- Yes
- Height:
- 25 in
- Length:
- 37 in
- Liquid Line (OD):
- 1/4 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 88 lb
- Width:
- 15 in