Multi-Position - Air Handler
Multi-Position - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 36.1, 39.4, 41.7, 45, 60
- Brand Model Compatibility:
- MVZ-A·AA4, MVZ-A·AA4, PVFY-A·NAMU-E, PVZ-A·AA4, PVZ-A·AA4, SVZ-KP-NA, SVZ-KP·NA
- Configuration:
- Multi-Position
- Depth:
- 21-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6 in
- Power Source:
- Electric
- Stages:
- Two
- Volts:
- 208/230V
- Watts:
- 10 kW
- Weight:
- 23 lb
- Width:
- 21 in