1.2 gpm Aerator Kit
1.2 gpm Aerator Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Model TS8002 Two Handle Widespread Trim
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Faucet Part Type:
- Aerator Kit
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Compensating:
- No
- Product Type:
- Aerator
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 1 in