6 ft. Pivoting Curved Shower Rod in Stainless Steel
6 ft. Pivoting Curved Shower Rod in Stainless Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits standard 72" x 72" shower curtains
- Provides extra elbow room in the shower
- Corrosion resistant
- Limited lifetime warranty
- Features 180° pivoting mounting flanges for an easy and flexible installation
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Nickel
- Diameter:
- 1 in
- Installation Type:
- Secure Mount
- Length:
- 6 ft
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved