18 in. Towel Bar in Polished Chrome
Belfield™ 18 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- A112.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2 in
- Height:
- 2-4/5 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Aluminum
- Mount Type:
- Wall
- Number of Bars:
- 1
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Hardware
- Projection:
- 4-1/2 in
- Style:
- Traditional
- Valve Type:
- Pressure Balancing Valve
- Weight:
- 1.3 lb
- Width:
- 18 in