Double Robe Hook in Mediterranean Bronze
Boardwalk Double Robe Hook in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Boardwalk
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Depth:
- 2-11/20 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc Alloy
- NSF Certified:
- No
- Number of Hooks:
- 2
- Product Type:
- Hardware
- Projection:
- 3-29/100 in
- Style:
- Modern
- Weight:
- 0.73 lb
- Width:
- 3-3/50 in