Female Threaded Aerator in Chrome

You last purchased this on
 
Moen

Commercial Female Threaded Aerator in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Commercial Female Threaded Aerator in Chrome

  • Fast #
  • Part #M52601
  • Item #690096
  • Manufacturer Part #52601
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rosetta spray pattern
  • Female thread connection type
  • 0.5 gpm (1.9 L/min) max.
  • 5 year limited warranty
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
55/64 in
Fitting Size 2:
55/64 in
Fitting Sizes:
55/64 in x 55/64 in
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
3/4 in
IAPMO Listed -:
No
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Aerator
UL Listed:
No
Weight:
0.56 lb
Width:
1 in