Handle Extension Kit in Chrome

You last purchased this on
 
Moen

Handle Extension Kit in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Handle Extension Kit in Chrome

  • Fast #
  • Part #M200755
  • Item #9198604
  • Manufacturer Part #200755
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
GLYDE™ UT2842EP, UT2843EP
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Extension Kit
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No