Black Stainless Cold Water Dispenser
Sip™ Black Stainless Cold Water Dispenser
Frequently Purchased Together
Product Details
- 3/8 in compression inlet connection
- Compatible with S5500 filtering system
- Metal construction with various finishes identified by suffix
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1234™ Duralast™
- Collection:
- Sip™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11 in
- Faucet Type:
- Beverage Faucet
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8-13/16 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- High Arc