19-1/8 in. Plastic Toe-Tap Drain in Polished Nickel
19-1/8 in. Plastic Toe-Tap Drain in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Toe-tap drain with round overflow
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Toe-Tap Drain
- Tub Depth:
- 19-1/8 in