19 in. Acrylic Toe-Tap Drain in Polished Nickel
19 in. Acrylic Toe-Tap Drain in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Andrea 28 Model 239A
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- Acrylic
- IAPMO Listed -:
- No
- Product Type:
- Toe-Tap Drain
- Trim Only:
- No
- Tub Depth:
- 19 in
- WaterSense Labeled:
- No