Plastic Toe-Tap Drain in Polished Chrome
Plastic Toe-Tap Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chromatherapy LED lighting
- Pre-leveled foam base increases overall height 2-3 in
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Model:
- Andrea Series
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Drain with Overflow