1-1/2 in. Adapter Nipple
1-1/2 in. Adapter Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Drilling machine adapter nipples are used to adapt a drilling machine to the outlet of a corporation stop
- Some corporation stop outlets require a gasket to be used between the outlet and adapter
- Pressure rating 200 psig
Documents
Specifications
- Bit Sizes:
- 1-1/2 in
- Brand Model Compatibility:
- E-5™ Drilling Machine
- Material:
- Copper
- Maximum Temperature:
- 100
- Product Type:
- Adapter
- Size:
- 1-1/2 in
- Tool Type:
- Nipple