1 in. Compression x MIPT Water Service Brass U Branch Connector
1 in. Compression x MIPT Water Service Brass U Branch Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Lead-Free
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM D-2000
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- MIPT
- End Connections:
- Compression x MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes