1 in. Meter Yoke
1 in. Meter Yoke
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Meter Yoke
- End Connection 2:
- Meter Yoke
- End Connections:
- Meter Yoke x Meter Yoke
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes