1 in. Meter Yoke

You last purchased this on
 
Mueller Company

1 in. Meter Yoke

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

1 in. Meter Yoke

  • Fast #
  • Part #MH1404G12NG12
  • Item #4504897
  • Manufacturer Part #H1404G12N
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Meter size 1"
  • Products sold in select areas only
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter Yoke
End Connection 2:
Meter Yoke
End Connections:
Meter Yoke
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes