2 in. FIP In-Line Ball Curb Valve
2 in. FIP In-Line Ball Curb Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Recommended Valve Application:
- Water