3/4 in. Adapter and Nipple
3/4 in. Adapter and Nipple
Frequently Purchased Together
Product Details
- End connection copper flare
- Drilling machine adapter nipples are used to adapt a drilling machine to the outlet of a corporation stop
- Pressure rating 200 psig
- Some corporation stop outlets require a gasket to be used between the outlet and adapter
Specifications
- Application:
- CTS Pipe
- Bit Sizes:
- 3/4 in [delete]
- Brand Model Compatibility:
- D-5™
- Length:
- 3/4 in
- Maximum Temperature:
- 100
- Product Type:
- Adapter, Nipple
- Size:
- 3/4 in